{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | ISO 13385 | |
Messbereich | 0 mm - 750 mm | |
Reversible reading | mm / inch | |
Graduation | 1/20 mm | |
Graduation | 1/128 in | |
Vernier graduations mm/inch | yes | |
Measurement deviation E MPE | ± 0.12 mm | |
Locking | Locking screw at top | |
Ausführung Messfläche | hardened | |
Jaw length | 150 mm | |
Internal jaw ⌀ | 20 mm | |
Measurement technology | analogue | |
Material | Stainless steel, INOX | |
Packaging | sturdy box | |
Type of product | Workshop calipers |
Article number | 415100 750 | |
EAN / GTIN | 4045197203175 | |
Manufacturer number | 415100 750 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Workshop vernier caliper with mm and inch graduations 750 mm |
||
Norm | ISO 13385 | ISO 13385 |
Jaw length | 150 | 150 |
Graduation | 1/20 | 1/20 |
Packaging | sturdy box | sturdy box |
Material | Stainless steel, INOX | Stainless steel, INOX |
Measurement technology | analogue | analogue |
Measurement deviation E MPE | ± 0.12 | ± 0.10 |