{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 13385 | |
Measuring range | 0 mm - 750 mm | |
Graduation | 1/20 mm | |
Measurement deviation E MPE | ± 0.10 mm | |
Fine setting | yes | |
Measuring tips | yes | |
Jaw length | 150 mm | |
Internal jaw ⌀ | 20 mm | |
Measurement technology | analogue | |
Material | Stainless steel, INOX | |
Packaging | sturdy box | |
Type of product | Workshop calipers |
Article number | 415090 750 | |
EAN / GTIN | 4062406065225 | |
Manufacturer number | 415090 750 |
This article |
Recommendations |
|
---|---|---|
Workshop vernier caliper with fine adjustment, Measuring range: 750mm |
||
Internal jaw ⌀ | 20 mm | 20 mm |
Standard | ISO 13385 | ISO 13385 |
Jaw length | 150 mm | 150 mm |
Packaging | sturdy box | sturdy box |
Material | Stainless steel, INOX | Stainless steel, INOX |
Measurement technology | analogue | analogue |
Type of product | Workshop calipers | Workshop calipers |