{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 13385 | |
Measuring range | 0 mm - 300 mm | |
Reversible reading | mm / inch | |
Graduation | 1/20 mm | |
Graduation | 1/128 in | |
Vernier graduations mm/inch | yes | |
Measurement deviation E MPE | ± 0.08 mm | |
Locking | Locking screw at top | |
Jaw length | 90 mm | |
Internal jaw ⌀ | 10 mm | |
Measurement technology | analogue | |
Material | Stainless steel, INOX | |
Packaging | sturdy box | |
Type of product | Workshop calipers |
Article number | 415100 300 | |
EAN / GTIN | 4045197203151 | |
Manufacturer number | 415100 300 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Workshop vernier caliper with mm and inch graduations, Measuring range: 300mm |
||||||
Internal jaw ⌀ | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |
Measuring range | 0 mm - 300 mm | 0 mm - 300 mm | 0 mm - 300 mm | 0 mm - 300 mm | 0 mm - 300 mm | 0 mm - 300 mm |
Standard | ISO 13385 | ISO 13385 | ISO 13385 | ISO 13385 | ISO 13385 | Works standard |
Jaw length | 90 mm | 90 mm | 90 mm | 90 mm | 90 mm | 90 mm |
Graduation | 1/20 mm | 1/20 mm | 1/20 mm | 1/20 mm | 1/50 mm | 1/20 mm |
Material | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX |
Measurement technology | analogue | analogue | analogue | analogue | analogue | analogue |