• The item cannot be ordered due to missing prices.

Vernier caliper with mm and inch graduations 300 mm

Article no.: 415120 300

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Material: Stainless steel, INOX
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard ISO 13385
    Measuring range 0 mm - 300 mm
    Graduation 1/50 mm
    Graduation 1/128 in
    Vernier graduations mm/inch yes
    Measurement deviation E MPE ± 0.04 mm
    Measuring tips yes
    Jaw length 90 mm
    Internal jaw ⌀ 10 mm
    Measurement technology analogue
    Material Stainless steel, INOX
    Packaging sturdy box
    Type of product Workshop calipers

    Identification numbers & Classifications

    Article number 415120 300
    EAN / GTIN 4062406253776
    Manufacturer number 415120 300

    Description

    Version:

    Chamfered measuring tips for measurements to the root of threads and in narrow grooves. Offset and rounded jaw ends for internal measurements. High-contrast scale. With locking screw. Up to size 300 through hardened, from size 500 measuring faces hardened.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart