{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 13385 | |
Measuring range | 0 mm - 500 mm | |
Scale divisions | 0.05 mm | |
Graduation | 1/20 mm | |
Measurement deviation E MPE | ± 0.1 mm | |
Fine setting | yes | |
Type of reading parts | satin chrome-plated | |
Type of measurement face | hardened | |
Jaw length | 150 mm | |
Internal jaw ⌀ | 20 mm | |
Measurement technology | analogue | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Weight | 1.9 kg | |
Packaging | sturdy box | |
Type of product | Workshop calipers |
Article number | 415186 500 | |
EAN / GTIN | 4045197479839 | |
Manufacturer number | 415186 500 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Vernier caliper, Measuring range: 500mm |
|||||
Internal jaw ⌀ | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm |
Measuring range | 0 mm - 500 mm | 0 mm - 500 mm | 0 mm - 500 mm | 0 mm - 500 mm | 0 mm - 500 mm |
Jaw length | 150 mm | 150 mm | 150 mm | 150 mm | 150 mm |
Graduation | 1/20 mm | 1/20 mm | 1/20 mm | 1/20 mm | 1/50 mm |
Packaging | sturdy box | sturdy box | sturdy box | sturdy box | sturdy box |
Measurement technology | analogue | analogue | analogue | analogue | analogue |
Type of product | Workshop calipers | Workshop calipers | Workshop calipers | Workshop calipers | Workshop calipers |