• The item cannot be ordered due to missing prices.

Vernier caliper with extra long jaws, Measuring range: 500mm

Article no.: 415188 500

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 500 mm
Scale divisions 0.05 mm
Graduation 1/20 mm
Error limit 0.15 mm
Type of reading parts satin chrome-plated
Type of measurement face hardened
Type of caliper jaws extra long measuring jaws
Jaw length 300 mm
Internal jaw ⌀ 20 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Weight 1.9 kg
Packaging sturdy box
Type of product Workshop calipers

Identification numbers & Classifications

Article number 415188 500
EAN / GTIN 4045197479860
Manufacturer number 415188 500

Description

Version:

Vernier satin chrome-plated, anti-glare. Measuring faces hardened and ground. Long jaws for measuring large components and component ⌀. With fine adjustment. Offset and rounded jaw ends for internal measurements.
With extra long jaws, without fine adjustment.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart