{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | Manufacturer’s standard | |
Messbereich | 0 mm - 800 mm | |
Scale divisions | 0.05 mm | |
Graduation | 1/20 mm | |
Error limit | 0.17 mm | |
Jaw length | 300 mm | |
Internal jaw ⌀ | 20 mm | |
Measurement technology | analogue | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Weight | 3.5 kg | |
Packaging | sturdy box | |
Type of product | Workshop calipers |
Article number | 415188 800 | |
EAN / GTIN | 4062406239503 | |
Manufacturer number | 415188 800 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Vernier caliper with extra long jaws 800 mm |
|||
Scale divisions | 0.05 | 0.05 | 0.05 |
Weight | 3.5 | 3.5 | 2.1 |
Messbereich | 0 ;800 | 0 ;800 | 0 ;800 |
Norm | Manufacturer’s standard | ISO 13385 | Works standard |
Jaw length | 300 | 150 | 150 |
Graduation | 1/20 | 1/20 | 1/20 |
Measurement technology | analogue | analogue | analogue |