{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 787 | |
T-slot nominal size | 28 mm | |
Thread G | M24 | |
Length L | 400 mm | |
Thread length b | 240 mm | |
narrow nut width a | 27.7 mm | |
Nut width e | 44 mm | |
Height k | 18 mm | |
Type of product | Tee-bolt |
Article number | 375305 2824400 | |
EAN / GTIN | 4020772080686 | |
Manufacturer number | 80689 |