{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 787 | |
T-slot nominal size | 20 mm | |
Thread G | M20 | |
Length L | 125 mm | |
Thread length b | 85 mm | |
narrow nut width a | 19.7 mm | |
Nut width e | 32 mm | |
Height k | 12 mm | |
Type of product | Tee-bolt |
Article number | 375305 2020125 | |
EAN / GTIN | 4020772084110 | |
Manufacturer number | 84111 |