{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 787 | |
T-slot nominal size | 14 mm | |
Thread G | M12 | |
Length L | 100 mm | |
Thread length b | 65 mm | |
narrow nut width a | 13.7 mm | |
Nut width e | 22 mm | |
Height k | 8 mm | |
Type of product | Tee-bolt |
Article number | 375305 1412100 | |
EAN / GTIN | 4020772081850 | |
Manufacturer number | 81851 |