{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 787 | |
T-slot nominal size | 12 mm | |
Thread G | M12 | |
Length L | 200 mm | |
Thread length b | 120 mm | |
narrow nut width a | 11.7 mm | |
Nut width e | 18 mm | |
Height k | 7 mm | |
Type of product | Tee-bolt |
Article number | 375305 1212200 | |
EAN / GTIN | 4020772080440 | |
Manufacturer number | 80440 |