• The item cannot be ordered due to missing prices.

Centring vice, neutral 80 mm

Article no.: 360133 80

Select article variation and quantity

Jaw width A (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping force up to maximum 17 kN
    Torque 40 Nm
    Weight 2.5 kg
    Stroke 22 mm
    Jaw width A 80 mm
    Length 110 mm
    Width 80 mm
    Height 50.2 mm
    suitable for colour code ZC 80
    Type of product Machine vice

    Identification numbers & Classifications

    Article number 360133 80
    EAN / GTIN 4045197801296
    Manufacturer number 360133 80

    Description

    Version:

    Centring vice for flexible applications.
    • Absolute operational reliability thanks to enclosure.
    • High repetition accuracy 0.02 mm.
    • Variable central alignment ± 0.02 mm.
    • Functional faces hardened.
    • Sturdy design of tool steel, surface protection by brief exposure nitriding.

    Advantage:

    Multi-functional uses.
    • Flexible lightweight.

    Application:

    Ideal for 5-face machining, perfect for clamping blank parts.

    Suitable for:

    Directly on the machine table, exchange pallet or 3-way extension base No. 360156.

    Supplied with:

    Supplied with socket No. 642700 size E12.
    2 table clamps.

    Optional extras:

    Types of jaws No. 360135360151.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart