{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for type | 80 | |
Jaw width b | 80 mm | |
Clamping range B - A | 88 mm - 108 mm | |
Carriage height C | 58 mm | |
suitable for colour code | ZC 80; PCV 100 | |
Type of product | Vice jaws |
Article number | 360136 80 | |
EAN / GTIN | 4045197642622 | |
Manufacturer number | 360136 80 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Pair of carbide top jaws 80 |
|||||
Jaw height h | 28 | 28 | 28 | ||
Jaw length l | 50 | 50 | 50 | ||
Height h2 | 10 | 10 | 10 | ||
l2 | 11.5 | 11.5 | 11.5 | ||
Length l3 | 22.5 | 22.5 | 22.5 | ||
suitable for colour code | ZC 80 ;PCV 100 | ZC 80 ;PCV 100 | Xtric 80 | Xtric 80 | Xtric 80 |
Type of product | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws |