• The item cannot be ordered due to missing prices.

Pair of carbide top jaws, for type: 80

Article no.: 360135 80

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for type 80
Jaw width b 80 mm
Clamping range B - A 7 mm - 88 mm
Carriage height C 55 mm
suitable for colour code ZC 80; PCV 100
Type of product Vice jaws

Identification numbers & Classifications

Article number 360135 80
EAN / GTIN 4045197642394
Manufacturer number 360135 80

Description

Version:

Clamping height = 4 mm.

Material:

Tool steel with brief exposure nitriding.

Suitable for:

Centring vice No. 360130360134.

Supplied with:

Fastening screw.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart