{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for type | 120 | |
Jaw width b | 120 mm | |
Clamping range B - A | 7 mm - 107 mm | |
Carriage height C | 57 mm | |
suitable for colour code | ZC120 | |
Type of product | Vice jaws |
Article number | 360135 120 | |
EAN / GTIN | 4045197680099 | |
Manufacturer number | 360135 120 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Pair of carbide top jaws 120 |
||
Carriage height C | 57 | 60 |
Jaw width b | 120 | 120 |
for type | 120 | 120 |
suitable for colour code | ZC120 | ZC120 |
Clamping range B - A | 7 ;107 | 106 ;132 |
Type of product | Vice jaws | Vice jaws |