{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for mandrel ⌀ | 60 mm | |
Standard | DIN 6367 | |
Thread M | M30 | |
Thread length | 45 mm | |
Head ⌀ | 75 mm | |
Head thickness | 14 mm | |
Type of product | Tightening screw |
Article number | 309861 60 | |
EAN / GTIN | 4250122681618 |
This article |
Recommendations |
|
---|---|---|
Milling cutter lock screw through bored 60 mm |
||
for mandrel ⌀ | 60 mm | 60 mm |
Thread M | M30 | M30 |
Thread length | 45 mm | 45 mm |
Head ⌀ | 75 mm | 75 mm |
Head thickness | 14 mm | 14 mm |
Standard | DIN 6367 | DIN 6367 |
Type of product | Tightening screw | Tightening screw |