{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for mandrel ⌀ | 27 mm | |
Standard | DIN 6367 | |
Thread M | M12 | |
Thread length | 22 mm | |
Head ⌀ | 35 mm | |
Head thickness | 8 mm | |
Type of product | Tightening screw |
Article number | 309861 27 | |
EAN / GTIN | 4250122674191 | |
Manufacturer number | 102.11.27 |