• The item cannot be ordered due to missing prices.

Milling cutter lock screw through bored 40 mm

Article no.: 309861 40

Select article variation and quantity

for mandrel ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for mandrel ⌀ 40 mm
Standard DIN 6367
Thread M M20
Thread length 30 mm
Head ⌀ 52 mm
Head thickness 10 mm
Type of product Tightening screw

Identification numbers & Classifications

Article number 309861 40
EAN / GTIN 4250122674214

Description

Application:

For attaching shell-type milling cutters.
Coolant supply via lateral holes.

Note:

Compatible with
  • Interface HSK, PSC.
  • Interface SK and BT only with arbor form ADB.

Downloads & documents

Compare with similar products

This article


Recommendations


Milling cutter lock screw through bored 40 mm

Milling cutter lock screw through bored 40 mm

for mandrel ⌀ 40 40
Thread M M20 M20
Thread length 30 30
Head ⌀ 52 52
Head thickness 10 10
Standard DIN 6367 DIN 6367
Type of product Tightening screw Tightening screw

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart