{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for mandrel ⌀ | 22 mm | |
Standard | DIN 6367 | |
Thread M | M10 | |
Thread length | 18 mm | |
Head ⌀ | 28 mm | |
Head thickness | 7 mm | |
Type of product | Tightening screw |
Article number | 309861 22 | |
EAN / GTIN | 4250122681588 | |
Manufacturer number | 102.11.22 |
This article |
Recommendations |
|
---|---|---|
Milling cutter lock screw through bored 22 mm |
||
for mandrel ⌀ | 22 mm | 22 mm |
Thread M | M10 | M10 |
Thread length | 18 mm | 18 mm |
Head ⌀ | 28 mm | 28 mm |
Head thickness | 7 mm | 7 mm |
Standard | DIN 6367 | DIN 6367 |
Type of product | Tightening screw | Tightening screw |