{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for mandrel ⌀ | 32 mm | |
Standard | DIN 6367 | |
Thread M | M16 | |
Thread length | 26 mm | |
Head ⌀ | 42 mm | |
Head thickness | 9 mm | |
Type of product | Tightening screw |
Article number | 309861 32 | |
EAN / GTIN | 4250122674207 | |
Manufacturer number | 102.11.32 |
This article |
Recommendations |
|
---|---|---|
Milling cutter lock screw through bored 32 mm |
||
for mandrel ⌀ | 32 mm | 32 mm |
Thread M | M16 | M16 |
Thread length | 26 mm | 26 mm |
Head ⌀ | 42 mm | 42 mm |
Head thickness | 9 mm | 9 mm |
Standard | DIN 6367 | DIN 6367 |
Type of product | Tightening screw | Tightening screw |