{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | HSK-A 63 | |
Arbor standard | DIN 69882-6; DIN 69893; DIN 69882-7 | |
Shape | A | |
Through-coolant | yes, with max. 80 bar | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Balluffchip bore | yes | |
Type of product | Hydraulic clamping chuck |
Article number | 307513 8 | |
EAN / GTIN | 4062406544430 | |
Manufacturer number | 307513 8 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hydraulic chuck BASIC short, slim 8 mm |
|||
Adapter | HSK-A 63 | HSK-A 63 | HSK-A 63 |
Overhang dimension A | 70 | ||
Balluffchip bore | yes | yes | yes |
Shape | A | A | A |
L3 | 24 | ||
Concentricity | ≤ 3 | ≤ 3 | ≤ 3 |
Adjustment travel V | 10 |