{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 6 mm | |
Adapter | HSK-A 63 | |
Arbor standard | DIN 69882-6; DIN 69893; DIN 69882-7 | |
Shape | A | |
Through-coolant | yes, with max. 80 bar | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Overhang dimension A | 70 mm | |
⌀ D2 | 26 mm | |
External ⌀ D | 50 mm | |
L2 | 24 mm | |
L3 | 37 mm | |
Adjustment travel V | 10 mm | |
Thread M | M5 | |
Balluffchip bore | yes | |
Type of product | Hydraulic clamping chuck |
Article number | 307513 6 | |
EAN / GTIN | 4062406544423 | |
Manufacturer number | 307513 6 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hydraulic chuck BASIC short, slim, HSK-A 63, Clamping range ⌀ D1: 6mm |
||||
⌀ D2 | 26 mm | 26 mm | 12 mm | 26 mm |
Adapter | HSK-A 63 | HSK-A 63 | HSK-E 50 A = 70 | HSK-A 63 |
Overhang dimension A | 70 mm | 70 mm | 70 mm | 70 mm |
External ⌀ D | 50 mm | 50 mm | 42 mm | 50 mm |
Shape | A | A | A | A |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Type of product | Hydraulic clamping chuck | Hydraulic clamping chuck | Hydraulic clamping chuck | Hydraulic clamping chuck |