{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 25 mm | |
Adapter | HSK-A 63 | |
Arbor standard | DIN 69882-6; DIN 69893; DIN 69882-7 | |
Shape | A | |
Through-coolant | yes, with max. 80 bar | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Overhang dimension A | 120 mm | |
⌀ D2 | 57 mm | |
External ⌀ D | 53 mm | |
L3 | 57 mm | |
Adjustment travel V | 10 mm | |
Thread M | M16×1 | |
Balluffchip bore | yes | |
Type of product | Hydraulic clamping chuck |
Article number | 307513 25 | |
EAN / GTIN | 4062406544485 |