• The item cannot be ordered due to missing prices.

Hydraulic chuck BASIC short, slim 16 mm

Article no.: 307513 16

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: DIN 69882-6; DIN 69893; DIN 69882-7
  • Shape: A
  • Through-coolant: yes, with max. 80 bar
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 16 mm
Adapter HSK-A 63
Arbor standard DIN 69882-6; DIN 69893; DIN 69882-7
Shape A
Through-coolant yes, with max. 80 bar
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 90 mm
⌀ D2 38 mm
External ⌀ D 50 mm
L2 46 mm
L3 49 mm
Adjustment travel V 10 mm
Thread M M12×1
Balluffchip bore yes
Type of product Hydraulic clamping chuck

Identification numbers & Classifications

Article number 307513 16
EAN / GTIN 4062406544461
Manufacturer number 307513 16

Description

Version:

  • Axial length adjustment, adjustment travel 10 mm.
  • With RFID/Balluffchip bore.

Application:

  • High metal removal rate (but not for extreme heavy machining).
  • For drilling, reaming, and milling.

Optional extras:

Reducing sleeves No. 302135302187, coolant tube No. 309880, socket wrench No. 309890, parallel wipers No. 343720.

Note:

A-dimension = 200 mm available on request!

Downloads & documents

Compare with similar products

This article


Recommendations


Hydraulic chuck BASIC short, slim 16 mm

Hydraulic chuck BASIC short, slim 16 mm

⌀ D2 38 38 38
Overhang dimension A 90 90 90
Balluffchip bore yes yes yes
Shape A A A
Through-coolant yes, with max. 80 bar yes, with max. 80 bar yes, with max. 80 bar
Balance quality G at rotational speed G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm
Type of product Hydraulic clamping chuck Hydraulic clamping chuck Hydraulic clamping chuck

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart