{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 8 mm | |
Adapter | HSK-A 63 | |
Arbor standard | ISO 12164-1; DIN 69893; DIN 69882-7 | |
Shape | A | |
Through-coolant | yes, with max. 80 bar | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Overhang dimension A | 70 mm | |
⌀ D2 | 28 mm | |
External ⌀ D | 50 mm | |
L3 | 24 mm | |
Adjustment travel V | 10 mm | |
Thread M | M6 | |
Balluffchip bore | yes | |
Type of product | Hydraulic clamping chuck |
Article number | 307512 8 | |
EAN / GTIN | 4045197506269 | |
Manufacturer number | 307512 8 |
This article |
Recommendations |
||
---|---|---|---|
Hydraulic chuck short, slim 8 mm |
|||
⌀ D2 | 28 | 28 | 28 |
Overhang dimension A | 70 | 70 | 70 |
Thread M | M6 | M6 | M6 |
L3 | 24 | 24 | 37 |
Concentricity | ≤ 3 | ≤ 3 | ≤ 3 |
Adjustment travel V | 10 | 10 | 10 |
Type of product | Hydraulic clamping chuck | Hydraulic clamping chuck | Hydraulic clamping chuck |