{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 1-16 mm | |
Adapter | BT 50 A = 100 | |
Arbor standard | JIS B6339; JIS B6339 | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 1 mm - 16 mm | |
Overhang dimension A | 100 mm | |
External ⌀ D | 42 mm | |
Spare ER clamping nut | 25 | |
ER chuck key | 25 | |
Type of product | Collet chuck |
Article number | 302828 25 | |
EAN / GTIN | 4062406100315 | |
Manufacturer number | 302828 25 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
ER collet chuck Form ADB 25 |
||||||
Adapter | BT 50 A = 100 | BT 40 A = 100 | SK 40 A = 100 | SK 50 A = 100 | BT 40 A = 100 | BT 50 A = 100 |
Overhang dimension A | 100 | 100 | 100 | 100 | 100 | 100 |
External ⌀ D | 42 | 42 | 42 | 42 | 42 | 42 |
Concentricity | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 |
Clamping ⌀ D1 | 1-16 | 1-16 | 1-16 | 1-16 | 1-16 | 1-16 |
Clamping range | 1 ;16 | 1 ;16 | 1 ;16 | 1 ;16 | 1 ;16 | 1 ;16 |
Type of product | Collet chuck | Collet chuck | Collet chuck | Collet chuck | Collet chuck | Collet chuck |