{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 1-16 mm | |
Adapter | BT 40 A = 100 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | ADB | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 1 mm - 16 mm | |
Overhang dimension A | 100 mm | |
External ⌀ D | 42 mm | |
Spare ER clamping nut | 25 | |
ER chuck key | 25 | |
Type of product | Collet chuck |
Article number | 302765 25 | |
EAN / GTIN | 4062406100247 | |
Manufacturer number | 302765 25 |
This article |
Recommendations |
|||
---|---|---|---|---|
ER collet chuck Form ADB, BT 40 A = 100, for ER collet size: 25 |
||||
Adapter | BT 40 A = 100 | BT 50 A = 100 | BT 40 A = 100 | BT 50 A = 100 |
Overhang dimension A | 100 mm | 100 mm | 100 mm | 100 mm |
External ⌀ D | 42 mm | 42 mm | 42 mm | 42 mm |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Machining strategy | HSC | HSC | HPC | HPC |
Spare ER clamping nut | 25 | 25 | 25 | 25 |
Type of product | Collet chuck | Collet chuck | Collet chuck | Collet chuck |