• The item cannot be ordered due to missing prices.

ER collet chuck Form AD, BT 40 A = 100, for ER collet size: 25

Article no.: 302767 25

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: AD
  • Concentricity: ≤ 3
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 1-16 mm
Adapter BT 40 A = 100
Arbor standard JIS B6339; ISO 7388-2
Shape AD
Concentricity ≤ 3 µm
Machining strategy HPC
Clamping range 1 mm - 16 mm
Overhang dimension A 100 mm
External ⌀ D 42 mm
Spare ER clamping nut 25
ER chuck key 25
Type of product Collet chuck

Identification numbers & Classifications

Article number 302767 25
EAN / GTIN 4062406230050
Manufacturer number 302767 25

Description

Version:

External and internal taper ground.
  • All shanks fine bead blasted. Balancing quality G6.3 / 18,000 rpm.
  • High-quality precision clamping nut.

Application:

For clamping tools with parallel shank in collets to DIN 6499 Form A and B.

Supplied with:

ER clamping nut.

Optional extras:

ER collets No. 308881309434, ER chuck keys No. 309680309745 or No. 613300.
Pull studs (PS) No. 308760308802. Pull stud wrenches No. 308820; 308835.

Note:

Matching clamping nut No. 309580 or 309610.

Downloads & documents

Compare with similar products

This article


Recommendations


ER collet chuck Form AD, BT 40 A = 100, for ER collet size: 25

ER collet chuck Form AD, BT 40 A = 100, for ER collet size: 25

Adapter BT 40 A = 100 BT 40 A = 100 BT 50 A = 100 BT 50 A = 100
Overhang dimension A 100 mm 100 mm 100 mm 100 mm
External ⌀ D 42 mm 42 mm 42 mm 42 mm
Concentricity ≤ 3 µm ≤ 3 µm ≤ 3 µm ≤ 3 µm
Machining strategy HPC HSC HSC HPC
Spare ER clamping nut 25 25 25 25
Type of product Collet chuck Collet chuck Collet chuck Collet chuck

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart