• The item cannot be ordered due to missing prices.

ER collet chuck Form ADB 32

Article no.: 302828 32

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: JIS B6339; JIS B6339
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 2-20 mm
    Adapter BT 50 A = 100
    Arbor standard JIS B6339; JIS B6339
    Concentricity ≤ 3 µm
    Machining strategy HSC
    Clamping range 2 mm - 20 mm
    Overhang dimension A 100 mm
    External ⌀ D 50 mm
    Spare ER clamping nut 32
    ER chuck key 32
    Type of product Collet chuck

    Identification numbers & Classifications

    Article number 302828 32
    EAN / GTIN 4062406100322
    Manufacturer number 302828 32

    Description

    Version:

    External and internal taper ground.
    • All shanks hard turned (for smooth running!). Balancing quality G2.5/25,000 rpm.
    • Clamping nut balanced for HSM (G2.5/25,000 rpm).
    • Optimum wear characteristics and torque transmission due to the coated precision clamping nut.

    Application:

    For clamping tools with parallel shank in collets to DIN 6499 Form A and B.

    Supplied with:

    ER clamping nut.

    Optional extras:

    ER collets No. 308881309434, ER chuck keys No. 309680309745 or No. 613300.
    Pull studs (PS) No. 308760308802. Pull stud wrenches No. 308820; 308835.

    Note:

    Matching clamping nut No. 309580 or 309610.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    ER collet chuck Form ADB 32

    ER collet chuck Form ADB 32

    Adapter BT 50 A = 100 BT 50 short
    Overhang dimension A 100 80
    External ⌀ D 50 50
    Clamping ⌀ D1 2-20 2-20
    Machining strategy HSC HSC
    Spare ER clamping nut 32 32
    Type of product Collet chuck Collet chuck

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart