{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 3-26 mm | |
Adapter | BT 50 A = 100 | |
Arbor standard | JIS B6339; JIS B6339 | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 3 mm - 26 mm | |
Overhang dimension A | 100 mm | |
External ⌀ D | 63 mm | |
Spare ER clamping nut | 40 | |
ER chuck key | 40 | |
Type of product | Collet chuck |
Article number | 302828 40 | |
EAN / GTIN | 4062406100339 | |
Manufacturer number | 302828 40 |