• The item cannot be ordered due to missing prices.

Combination face mill adapter Form ADB, SK 40 short, Spigot ⌀ d1: 22mm

Article no.: 300835 22

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Standard: DIN 6358
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spigot ⌀ d1 22 mm
Clamping ⌀ D1 22 mm
Adapter SK 40 short
Standard DIN 6358
Arbor standard ISO 7388-1
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 5 µm
Machining strategy HPC
Overhang dimension A 55 mm
External ⌀ D 40 mm
Milling mandrel length L3 with drive ring 19 mm
Milling mandrel length L4 31 mm
Spare milling cutter lock screw No. 309860 / 309861 22
Spare drive ring No. 309870 22
Suitable toggle spanner No. 309840 22
Type of product Milling cutter spigot

Identification numbers & Classifications

Article number 300835 22
EAN / GTIN 4045197285102
Manufacturer number 300835 22

Description

Version:

Taper shank, spigot, and all contact surfaces are ground at the collar. With Balluff/RFID chip bore.
GARANT −All shanks hard turned (for smooth cutting action!).

Application:

  • With drive key for mills with longitudinal keyway, e. g. DIN 841.
  • With face mill drive ring for face mills with cross keyway, DIN 1880 and cutter heads to DIN 1830.

Supplied with:

Drive key, face mill drive ring, and lock screw.

Optional extras:

Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835, Special toggle spanner No. 309840.

Note:

Internal cooling available only with suitable tightening screw No. 309861.

Downloads & documents

Compare with similar products

This article


Recommendations


Combination face mill adapter Form ADB, SK 40 short, Spigot ⌀ d<sub>1</sub>: 22mm

Combination face mill adapter Form ADB, SK 40 short, Spigot ⌀ d1: 22mm

Adapter SK 40 short SK 50 A = 55 BT 40 short BT 40 short BT 40 short
External ⌀ D 40 mm 40 mm 40 mm 40 mm 40 mm
Spigot ⌀ d1 22 mm 22 mm 22 mm 22 mm 22 mm
Shape ADB ADB ADB A AD
Concentricity ≤ 5 µm ≤ 5 µm ≤ 5 µm ≤ 5 µm ≤ 5 µm
Spare milling cutter lock screw No. 309860 / 309861 22 22 22 22 22
Type of product Milling cutter spigot Milling cutter spigot Milling cutter spigot Milling cutter spigot Milling cutter spigot

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart