{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 16 mm | |
Clamping ⌀ D1 | 16 mm | |
Adapter | SK 40 short | |
Standard | DIN 6358 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 5 µm | |
Machining strategy | HPC | |
Overhang dimension A | 55 mm | |
External ⌀ D | 32 mm | |
Milling mandrel length L3 with drive ring | 17 mm | |
Milling mandrel length L4 | 27 mm | |
Spare milling cutter lock screw No. 309860 / 309861 | 16 | |
Spare drive ring No. 309870 | 16 | |
Suitable toggle spanner No. 309840 | 16 | |
Type of product | Milling cutter spigot |
Article number | 300835 16 | |
EAN / GTIN | 4045197285096 | |
Manufacturer number | 300835 16 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Combination face mill adapter Form ADB 16 mm |
|||||
Adapter | SK 40 short | SK 50 A = 55 | BT 40 short | BT 40 short | BT 40 short |
Arbor standard | ISO 7388-1 | ISO 7388-1 | JIS B6339; ISO 7388-2 | JIS B6339; JIS B6339 | JIS B6339; JIS B6339 |
External ⌀ D | 32 mm | 32 mm | 32 mm | 32 mm | 32 mm |
Spare drive ring No. 309870 | 16 | 16 | 16 | 16 | 16 |
Clamping ⌀ D1 | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 18,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HPC | HPC | HPC | HPC | HPC |