{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 40 mm | |
Clamping ⌀ D1 | 40 mm | |
Adapter | SK 40 short | |
Norm | DIN 6358 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 5 µm | |
Machining strategy | HPC | |
Overhang dimension A | 60 mm | |
External ⌀ D | 70 mm | |
Milling mandrel length L3 with drive ring | 27 mm | |
Milling mandrel length L4 | 41 mm | |
Spare milling cutter lock screw No. 309860 / 309861 | 40 | |
Spare drive ring No. 309870 | 40 | |
Suitable toggle spanner No. 309840 | 40 | |
Type of product | Milling cutter spigot |
Article number | 300835 40 | |
EAN / GTIN | 4045197285133 | |
Manufacturer number | 300835 40 |