• The item cannot be ordered due to missing prices.

Combination face mill adapter Form ADB 22 mm

Article no.: 302895 22

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Standard: DIN 6358
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spigot ⌀ d1 22 mm
Clamping ⌀ D1 22 mm
Adapter BT 40 short
Standard DIN 6358
Arbor standard JIS B6339; ISO 7388-2
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 5 µm
Machining strategy HPC
Overhang dimension A 55 mm
External ⌀ D 40 mm
Spare milling cutter lock screw No. 309860 / 309861 22
Spare drive ring No. 309870 22
Suitable toggle spanner No. 309840 22
Type of product Milling cutter spigot

Identification numbers & Classifications

Article number 302895 22
EAN / GTIN 4045197944993
Manufacturer number 302895 22

Description

Version:

Taper shank, spigots, and contact surfaces ground on collar.
All shanks hard turned (for smooth running!). Balancing quality G2.5 / 25,000 rpm. Form ADB.

Application:

With drive key for face mills with longitudinal slot, e.g. DIN 841.
With drive ring for face mills with crosswise slot DIN 1880 and cutter heads DIN 1830.

Supplied with:

Drive key, face mill drive ring, and lock screw.

Optional extras:

Pull studs (PS) No. 308760308802. Special toggle spanner No. 309840.

Note:

Internal cooling available only with suitable tightening screw No. 309861.

Downloads & documents

Compare with similar products

This article


Recommendations


Combination face mill adapter Form ADB 22 mm

Combination face mill adapter Form ADB 22 mm

Adapter BT 40 short BT 40 short BT 40 short
Arbor standard JIS B6339 ;ISO 7388-2 JIS B6339 ;JIS B6339 JIS B6339 ;JIS B6339
Overhang dimension A 55 55 55
Spigot ⌀ d1 22 22 22
Standard DIN 6358 DIN 6358 DIN 6358
Suitable toggle spanner No. 309840 22 22 22
Balance quality G at rotational speed G 2.5 at 25,000 rpm G 6.3 at 18,000 rpm G 2.5 at 25,000 rpm

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart