{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 32 mm | |
Clamping ⌀ D1 | 32 mm | |
Adapter | BT 40 short | |
Standard | DIN 6358 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 5 µm | |
Machining strategy | HPC | |
Overhang dimension A | 60 mm | |
External ⌀ D | 58 mm | |
Spare milling cutter lock screw No. 309860 / 309861 | 32 | |
Spare drive ring No. 309870 | 32 | |
Suitable toggle spanner No. 309840 | 32 | |
Type of product | Milling cutter spigot |
Article number | 302895 32 | |
EAN / GTIN | 4045197945013 | |
Manufacturer number | 302895 32 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Combination face mill adapter Form ADB 32 mm |
|||
Adapter | BT 40 short | BT 40 short | BT 40 short |
Overhang dimension A | 60 | 60 | 60 |
External ⌀ D | 58 | 58 | 58 |
Spare drive ring No. 309870 | 32 | 32 | 32 |
Concentricity | ≤ 5 | ≤ 5 | ≤ 5 |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 6.3 at 18,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HPC | HPC | HPC |