{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 27 mm | |
Clamping ⌀ D1 | 27 mm | |
Adapter | BT 40 short | |
Standard | DIN 6358 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 5 µm | |
Machining strategy | HPC | |
Overhang dimension A | 55 mm | |
External ⌀ D | 48 mm | |
Spare milling cutter lock screw No. 309860 / 309861 | 27 | |
Spare drive ring No. 309870 | 27 | |
Suitable toggle spanner No. 309840 | 27 | |
Type of product | Milling cutter spigot |
Article number | 302895 27 | |
EAN / GTIN | 4045197945006 | |
Manufacturer number | 302895 27 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Combination face mill adapter Form ADB, BT 40 short, Spigot ⌀ d1: 27mm |
|||||
Arbor standard | JIS B6339; ISO 7388-2 | ISO 7388-1 | ISO 7388-1 | JIS B6339; JIS B6339 | JIS B6339; JIS B6339 |
Overhang dimension A | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm |
Spigot ⌀ d1 | 27 mm | 27 mm | 27 mm | 27 mm | 27 mm |
Shape | ADB | ADB | ADB | A | AD |
Suitable toggle spanner No. 309840 | 27 | 27 | 27 | 27 | 27 |
Machining strategy | HPC | HPC | HPC | HPC | HPC |
Spare milling cutter lock screw No. 309860 / 309861 | 27 | 27 | 27 | 27 | 27 |