{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 22 mm | |
Clamping ⌀ D1 | 22 mm | |
Adapter | BT 40 short | |
Standard | DIN 6358 | |
Arbor standard | JIS B6339; JIS B6339 | |
Shape | AD | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 5 µm | |
Machining strategy | HPC | |
Version | BT-DC | |
Overhang dimension A | 55 mm | |
a | 1 mm | |
External ⌀ D | 40 mm | |
Spare milling cutter lock screw No. 309860 / 309861 | 22 | |
Spare drive ring No. 309870 | 22 | |
Suitable toggle spanner No. 309840 | 22 | |
Balluffchip bore | yes | |
Type of product | Milling cutter spigot |
Article number | 303760 22 | |
EAN / GTIN | 4062406250577 | |
Manufacturer number | 303760 22 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Combination face mill adapter Form AD 22 mm |
|||
Adapter | BT 40 short | BT 40 short | BT 40 short |
Arbor standard | JIS B6339 ;JIS B6339 | JIS B6339 ;ISO 7388-2 | JIS B6339 ;JIS B6339 |
Overhang dimension A | 55 | 55 | 55 |
Spigot ⌀ d1 | 22 | 22 | 22 |
Standard | DIN 6358 | DIN 6358 | DIN 6358 |
Suitable toggle spanner No. 309840 | 22 | 22 | 22 |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 18,000 rpm |