{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 12 mm | |
Adapter | SK 40 short | |
Standard | DIN 6359 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC | |
Overhang dimension A | 50 mm | |
External ⌀ D | 42 mm | |
Spare clamping screw No. 30 9900 | 12 | |
Type of product | Side lock arbor |
Article number | 300100 12 | |
EAN / GTIN | 4045197282736 | |
Manufacturer number | 300100 12 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Side lock arbor Form ADB 12 mm |
on request
In stock
275 pieces in stock
77,80 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
75,80 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
65 pieces in stock
98,60 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
970 pieces in stock
38,50 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
420 pieces in stock
47,90 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | SK 40 short | SK 40 kratka | SK 40 kratka | SK 40 kratka | SK 40 kratka | SK 40 kratka |
Arbor standard | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 |
External ⌀ D | 42 mm | 42 mm | 42 mm | 42 mm | 42 mm | 42 mm |
Spare clamping screw No. 30 9900 | 12 | 12 | 12 | 12 | 12 | 12 |
Standard | DIN 6359 | DIN 6359 | DIN 6359 | DIN 6359 | DIN 6359 | DIN 6359 |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Machining strategy | HPC | HPC | HPC | HPC | HPC | HPC |