{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 18 mm | |
Adapter | SK 40 short | |
Standard | DIN 6359 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC | |
Overhang dimension A | 63 mm | |
External ⌀ D | 50 mm | |
Spare clamping screw No. 30 9900 | 16 | |
Type of product | Side lock arbor |
Article number | 300100 18 | |
EAN / GTIN | 4045197282767 | |
Manufacturer number | 300100 18 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Side lock arbor Form ADB 18 mm |
|||||
Arbor standard | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 |
Overhang dimension A | 63 mm | 63 mm | 63 mm | 63 mm | 63 mm |
External ⌀ D | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm |
Spare clamping screw No. 30 9900 | 16 | 16 | 16 | 08 | 16 |
Shape | ADB | ADB | ADB | AD | AD |
Standard | DIN 6359 | DIN 6359 | DIN 6359 | DIN 6359 | DIN 6359 |
Type of product | Side lock arbor | Side lock arbor | Side lock arbor | Side lock arbor | Side lock arbor |