• The item cannot be ordered due to missing prices.

Side lock arbor Form ADB, SK 40 short, Clamping range ⌀ D1: 6mm

Article no.: 300100 6

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Standard: DIN 6359
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 6 mm
Adapter SK 40 short
Standard DIN 6359
Arbor standard ISO 7388-1
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC
Overhang dimension A 50 mm
External ⌀ D 25 mm
Spare clamping screw No. 30 9900 6
Type of product Side lock arbor

Identification numbers & Classifications

Article number 300100 6
EAN / GTIN 4045197282705
Manufacturer number 300100 6

Description

Version:

With Balluff/RFID chip bore.
GARANT −
All shanks hard turned (for smooth cutting action!). Balancing quality G 2.5 / G 25,000 rpm.

Application:

For clamping tools with side flat to DIN 1835 B and DIN 6535 HB.

Optional extras:

Pull studs (PS) No. 308600308806. Pull stud wrenches No. 308820; 308835.

Downloads & documents

Compare with similar products

This article


Recommendations


Side lock arbor Form ADB, SK 40 short, Clamping range ⌀ D<sub>1</sub>: 6mm

Side lock arbor Form ADB, SK 40 short, Clamping range ⌀ D1: 6mm

Adapter SK 40 short SK 40 short SK 40 short SK 40 short SK 40 short SK 40 short
External ⌀ D 25 mm 25 mm 25 mm 25 mm 25 mm 25 mm
Spare clamping screw No. 30 9900 6 6 6 6 6 6
Shape ADB ADB ADB ADB AD AD
Standard DIN 6359 DIN 6359 DIN 6359 DIN 6359 DIN 6359 DIN 6359
Clamping ⌀ D1 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm
Machining strategy HPC HPC HPC HPC HPC HPC

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart