{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 25 mm | |
Adapter | SK 40 short | |
Standard | DIN 6359 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC | |
Overhang dimension A | 100 mm | |
External ⌀ D | 65 mm | |
Spare clamping screw No. 30 9900 | 25 | |
Type of product | Side lock arbor |
Article number | 300100 25 | |
EAN / GTIN | 4045197282781 | |
Manufacturer number | 300100 25 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Side lock arbor Form ADB 25 mm |
|||||
Overhang dimension A | 100 mm | 100 mm | 100 mm | 100 mm | 100 mm |
External ⌀ D | 65 mm | 65 mm | 65 mm | 65 mm | 65 mm |
Shape | ADB | ADB | ADB | AD | AD |
Clamping ⌀ D1 | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 25,000 rpm | G 6.3 at 18,000 rpm | G 6.3 at 18,000 rpm |
Machining strategy | HPC | HPC | HPC | HPC | HPC |
Type of product | Side lock arbor | Side lock arbor | Side lock arbor | Side lock arbor | Side lock arbor |