{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 12 mm | |
Adapter | SK 40 short | |
Standard | DIN 6359 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Cooling channel bore | pluggable | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC | |
Overhang dimension A | 50 mm | |
External ⌀ D | 42 mm | |
Spare clamping screw No. 30 9900 | 12 | |
Type of product | Side lock arbor |
Article number | 300210 12 | |
EAN / GTIN | 4045197282835 | |
Manufacturer number | 300210 12 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Side lock arbor Form ADB with cooling channel bores, SK 40 short, Clamping range ⌀ D1: 12mm |
|||||||
Adapter | SK 40 short | SK 40 short | SK 40 short | SK 40 short | SK 40 short | SK 40 short | SK 40 short |
Arbor standard | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 |
Standard | DIN 6359 | DIN 6359 | DIN 6359 | DIN 6359 | DIN 6359 | DIN 6359 | DIN 6359 |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Clamping ⌀ D1 | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 18,000 rpm | G 6.3 at 18,000 rpm |
Type of product | Side lock arbor | Side lock arbor | Side lock arbor | Side lock arbor | Side lock arbor | Side lock arbor | Side lock arbor |