• The item cannot be ordered due to missing prices.

Clamping screw, Type: 2

Article no.: 279816 2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive 5AF
Thread M6
Length L 35 mm
Tightening torque 5 Nm
Type of product Screw

Identification numbers & Classifications

Article number 279816 2
EAN / GTIN 4062406571542
Manufacturer number 279816 2

Downloads & documents

Compare with similar products

This article


Recommendations


Clamping screw, Type: 2

Clamping screw, Type: 2

Drive 5AF T20
Tightening torque 5 Nm 4 Nm
Thread M6 M6
Length L 35 mm 13.5 mm
Type of product Screw Screw

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart