{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | 5AF | |
Thread | M6 | |
Length L | 14 mm | |
Tightening torque | 5 Nm | |
Type of product | Screw |
Article number | 279816 6 | |
EAN / GTIN | 4062406571580 | |
Manufacturer number | 279816 6 |
This article |
Recommendations |
|||
---|---|---|---|---|
Clamping screw, Type: 6 |
||||
Drive | 5AF | T15 | 2.5AF | TX15 |
Tightening torque | 5 Nm | 3 Nm | 2 Nm | 5 Nm |
Thread | M6 | M6 | M6 | M6 |
Length L | 14 mm | 17.3 mm | 17 mm | 21 mm |
Type of product | Screw | Screw | Screw | Screw |