{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | TX20 | |
Thread | M5 | |
Length L | 12 mm | |
Tightening torque | 5 Nm | |
Type of product | Screw |
Article number | 279816 5 | |
EAN / GTIN | 4062406571573 | |
Manufacturer number | 279816 5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Clamping screw 5 |
|||||
Drive | TX20 | TX10 | 4.5 AF | TX25 | T25 |
Tightening torque | 5 | 1.7 | 10 | 6 | 5 |
Thread | M5 | 5 UNC | M6 | M5 | M8 |
Length L | 12 | 9.5 | 9 | 16 | 30 |
Type of product | Screw | Screw | Screw | Screw | Screw |