{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | 5AF | |
Thread | M6 | |
Length L | 12 mm | |
Tightening torque | 5 Nm | |
Type of product | Screw |
Article number | 279816 3 | |
EAN / GTIN | 4062406571559 | |
Manufacturer number | 279816 3 |
This article |
Recommendations |
||
---|---|---|---|
Clamping screw, Type: 3 |
|||
Drive | 5AF | TX15 | 2.5AF |
Tightening torque | 5 Nm | 1.5 Nm | 10 Nm |
Thread | M6 | M6 | M6 |
Length L | 12 mm | 7 mm | 14 mm |
Type of product | Screw | Screw | Screw |