{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | T20 | |
Thread | M6 | |
Length L | 13.5 mm | |
Tightening torque | 4 Nm | |
Type of product | Screw |
Article number | 259025 2 | |
EAN / GTIN | 4062406246433 | |
Manufacturer number | 259025 2 |
This article |
Recommendations |
|
---|---|---|
Shim screw, Type: 2 |
||
Drive | T20 | 5AF |
Tightening torque | 4 Nm | 5 Nm |
Thread | M6 | M6 |
Length L | 13.5 mm | 35 mm |
Type of product | Screw | Screw |