{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | T25 | |
Thread | M10 | |
Length L | 22 mm | |
Tightening torque | 7.5 Nm | |
Type of product | Screw |
Article number | 259025 8 | |
EAN / GTIN | 4062406246518 | |
Manufacturer number | 259025 8 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Shim screw 8 |
|||||
Drive | T25 | TX20 | 3 AF | 5AF | T15 |
Tightening torque | 7.5 | 4.5 | 3 | 5 | 2 |
Thread | M10 | M5 | M8×1 | M6 | M4 |
Length L | 22 | 16 | 17 | 30 | 6.5 |
Type of product | Screw | Screw | Screw | Screw | Screw |