{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | T20 | |
Thread | M5 | |
Length L | 10.5 mm | |
Tightening torque | 5 Nm | |
Type of product | Screw |
Article number | 259025 10 | |
EAN / GTIN | 4062406246549 | |
Manufacturer number | 259025 10 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |