• The item cannot be ordered due to missing prices.

Boring bar steel 10/06 mm

Article no.: 260032 10/06

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 10 mm
Insert size 6 mm
Application type right-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A10K SCLCR/L06
Setting angle κ 95 degrees
suitable indexable insert CC.. 0602..
Minimum pre-drill ⌀ Dmin 12 mm
Centre offset L3 7 mm
Clamping height L2 9 mm
Overall length L 125 mm
Pack of insert screws 269028 22
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260032 10/06
EAN / GTIN 4045197652232
Manufacturer number 260032 10/06

Downloads & documents

Compare with similar products

This article


Recommendations


Boring bar steel  10/06 mm

Boring bar steel 10/06 mm

on request
In stock
41 pieces in stock
113,40 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock
191,63 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
155,40 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
106,05 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
226,72 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
197,40 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock
113,40 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
113,93 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
113,93 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock
113,93 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
155,40 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
44 pieces in stock
111,30 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
31 pieces in stock
106,58 €
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
122,85 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
111,30 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock
266,70 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
265,65 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
265,65 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
265,65 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
37 pieces in stock
265,65 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
113,93 €
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
136,50 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
136,50 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
31 pieces in stock
133,35 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
132,30 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
155,40 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
267,75 €
plus VAT at the current rate Prices plus delivery costs
Overall length L 125 mm 100 mm 125 mm 125 mm 110 mm 100 mm 125 mm 125 mm 100 mm 125 mm 125 mm 125 mm 125 mm 125 mm 125 mm 125 mm 125 mm 100 mm 100 mm 100 mm 125 mm 100 mm 110 mm 100 mm 100 mm 125 mm 100 mm 100 mm 100 mm 100 mm 100 mm 125 mm 125 mm 125 mm 125 mm 100 mm 100 mm
Boring depth up to 3×D 5×D 8×D 5×D 5×D 5×D 8×D 5×D 5×D 5×D 3×D 8×D 5×D 3×D 8×D 8×D 3×D 3×D 3×D 3×D 3×D 3×D 3×D 3×D 3×D 8×D 8×D 8×D 8×D 8×D 3×D 3×D 3×D 3×D 3×D 3×D 8×D
Through-coolant yes yes yes yes yes yes yes yes yes yes áno áno áno áno áno áno áno áno áno áno áno áno áno áno áno áno áno áno áno áno áno áno áno áno áno áno áno
Shank ⌀ Ds 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm
Application type right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand pravé pravé pravé pravé pravé pravé pravé pravé pravé pravé pravé pravé pravé pravé pravé pravé pravé pravé pravé pravé pravé pravé pravé pravé pravé pravé pravé
Centre offset L3 7 mm 2.5 mm 6 mm 6 mm 6 mm 2.5 mm 7 mm 7 mm 7 mm 9 mm 7 mm 6 mm 7 mm 7 mm 8,15 mm 7 mm 7 mm 7 mm 8 mm 7 mm 1,5 mm 6,5 mm 6 mm 7 mm 6,4 mm 1,5 mm 8 mm 7 mm 7 mm 7 mm 7 mm 7 mm 7 mm 6 mm 6,2 mm 5,5 mm 5,5 mm
Type of product Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Vyvŕtavacia tyč Vyvŕtavacia tyč Vyvŕtavacia tyč Vyvŕtavacia tyč Vyvŕtavacia tyč Vyvŕtavacia tyč Vyvŕtavacia tyč Vyvŕtavacia tyč Vyvŕtavacia tyč Vyvŕtavacia tyč Vyvŕtavacia tyč Vyvŕtavacia tyč Vyvŕtavacia tyč Vyvŕtavacia tyč Vyvŕtavacia tyč Vyvŕtavacia tyč Vyvŕtavacia tyč Vyvŕtavacia tyč Vyvŕtavacia tyč Vyvŕtavacia tyč Vyvŕtavacia tyč Vyvŕtavacia tyč Vyvŕtavacia tyč Vyvŕtavacia tyč Vyvŕtavacia tyč Vyvŕtavacia tyč Vyvŕtavacia tyč

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart